Beli las kawat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode)
    Mulai

    Rp479.900

    Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode)
    Deskripsi:
    Application : - Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure.Characteristics : - CR-13 is a high titania type electrode, whose usability is excellent in all position welding. - CR-13 is especially suitable for welding of light structural steels because arc stability, - Slag removal and bead appearance are good and its penetration is shallow. Notes on usage : - Pay attention not to exceed the range of proper currents. Welding with excessive current not only lowers X-ray soundness, but also causes increase of spatter, undercut and insufficient slag covering. - Dry the electrodes at 70-100°C for 30-60 minutes before use. Excessive moisture absorption lowers usability and may result in some porosities.
    atribut:
    • Applications: Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure
  2. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  3. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  4. monotaro Welding Wire Solid (Kawat Las)
    69%
    Mulai

    Rp259.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  5. KOBELCO Welding Electrode RB-26 Series
    BARU
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  6. Vector Welding Welding Wire Flux Cored (Kawat Las)
    Mulai

    Rp139.900

  7. KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Mulai

    Rp549.900

    KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  8. ESAB Welding Electrode Stainless Steel (Kawat Las Elektroda)
    Mulai

    Rp7.099.900

    ESAB Welding Electrode Stainless Steel (Kawat Las Elektroda)
    Deskripsi:
    Extra low carbon stainless steel electrode for welding steels of the 18Cr12Ni2.8Mo-type. Also suitable for welding stabilized steels of similar composition except when full creep resistance of the base material is to be matched.
    atribut:
    • Welding Current: AC, DC+
  9. Ramco Welding Wire Solid MIG (Kawat Las)
    Mulai

    Rp129.900

    Ramco Welding Wire Solid MIG (Kawat Las)
    Deskripsi:
    Untuk pengelasan material mild dan alloy steel, digunakan dengan gas pelindung.Mengandung deoxidizers untuk hasil manik yang lebih baik dan kecepatan las yang lebih tinggi.
  10. KOBELCO Welding Electrode LB-52 Series
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp329.900

    KOBELCO Welding Electrode LB-52 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  11. NIKKO STEEL Hardfacing Welding Electrode HV-350 (Kawat Las Elektroda)
    Mulai

    Rp339.900

    NIKKO STEEL Hardfacing Welding Electrode HV-350 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan reparasi lapisan permukaan keras pada baja yang rusak karena benturan, tekanan & gesekan ringan (gesekan antar logam). Contohnya: roller, gigi, sprocket, idler, track link, dll. Kekerasan logam las: 35-40 HRC, dapat dibubut. Arus: AC, DC+. Untuk reparasi bagian yang retak, sebaiknya terlebih dahulu di las dengan NSN-312. Kawat las ini dapat diaplikasikan untuk pengelasan Hardfarcing.
    atribut:
    • Certifications: JIS Z 3251 DF2A-350-R
    • Current: AC, DC+
  12. DAIDEN Welding Wire (Kawat Las)
    Mulai

    Rp169.900

    DAIDEN Welding Wire (Kawat Las)
    Deskripsi:
    Daiden Welding Wire Flux Core E71T-11 ukuran 1kg. Daiden adalah merk mesin las dari Jepang yang telah berdiri sejak tahun 1973. Welding Wire E71T-11 yang sudah di lapisi dengan Flux Core ini dapat membuat si pemakai bisa mengelas dengan mesin Mig tanpa harus menggunakan gas Co2.
  13. WOKIN Welding Wire CO₂ (Kawat Las)
    Mulai

    Rp629.900

    WOKIN Welding Wire CO₂ (Kawat Las)
    atribut:
    • Classification: AWS A5.18 ER70S-6
    • Weight per Roll (kg): 15
  14. Mesin HL Welding Wire (Kawat Las)
    Mulai

    Rp109.900

    Mesin HL Welding Wire (Kawat Las)
    atribut:
    • Size (kg): 1
    • Size (mm): 0.8
Daftar Harga las kawat Terbaru October 2026
Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode)Rp479.900
NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Rp40.900
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900
monotaro Welding Wire Solid (Kawat Las)Rp259.900
KOBELCO Welding Electrode RB-26 SeriesRp209.900
Vector Welding Welding Wire Flux Cored (Kawat Las)Rp139.900
Wipro Welding Wire MIG CO₂ with Flux (Kawat Las)Rp119.900
KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)Rp549.900
ESAB Welding Electrode Stainless Steel (Kawat Las Elektroda)Rp7.099.900
Ramco Welding Wire Solid MIG (Kawat Las)Rp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)